TIMKEN
TIMKEN
DX198514-2
TIMKEN TIMKEN
Description
DX198514-2 TAPER ROLLER BEARING ; NON-RETURNABLE
Bearing Double Cup; DX198514 Basic Number; Standard Precision; 12-3/8" Outside Diameter; 4-3/16" Width; Double Row of Roller
Part #
DX198514-2
BDI #
1354256
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/DX198514-2/p/1354256
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
11.227
EAN
0053893972947
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
DX198514
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
DX198514-2
Long Description
Bearing Double Cup; DX198514 Basic Number; Standard Precision; 12-3/8" Outside Diameter; 4-3/16" Width; Double Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
12.375 Inch | 314.325 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
4.188 Inch | 106.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh