

TIMKEN
TIMKEN
EE107057-20025
TIMKEN TIMKEN
Description
EE107057-20025 TAPERED ROLLER BEARING
Bearing Cone; EE107057 Basic Number; Standard Precision; 5-3/4" Bore; 2-15/16" Width; Single Row of Roller
Part #
EE107057-20025
BDI #
27356087
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE107057-20025/p/27356087
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
26.71
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
EE107057
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Cylindrical Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
25.992
Long Description
Bearing Cone; EE107057 Basic Number; Standard Precision; 5-3/4" Bore; 2-15/16" Width; Single Row of Roller
Bore
5.75 Inch | 146.05 Millimeter
Width
2.938 Inch | 74.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh