

TIMKEN
TIMKEN
H936313-2
TIMKEN TIMKEN
Description
H936313-20024
Bearing Cup; H936313 Basic Number; Standard Precision; 13-1/4" Outside Diameter; 2-1/8" Width; Single Row of Roller
Part #
H936313-20024
BDI #
1357244
Details
342262.0
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H936313-2/p/1357244
Your Price
₹ 342,262.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
10.927
EAN
0053893715025
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
H936313
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H936313-2
Long Description
Bearing Cup; H936313 Basic Number; Standard Precision; 13-1/4" Outside Diameter; 2-1/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.125 Inch | 53.975 Millimeter
Outside Diameter
13.25 Inch | 336.55 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh