

TIMKEN
TIMKEN
HM813844-20024
TIMKEN TIMKEN
Description
HM813844-20024
Bearing Cone; HM813844 Basic Number; Standard Precision; 2-5/8" Bore; 1-7/16" Width; Single Row of Roller
Part #
HM813844-20024
BDI #
28219173
Details
10500.8
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM813844-20024/p/28219173
Your Price
₹ 10,500.80 / each
₹ 13,126.00 / each BDIExpress
₹ 13,126.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM813844
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Cylindrical Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
3.028
Long Description
Bearing Cone; HM813844 Basic Number; Standard Precision; 2-5/8" Bore; 1-7/16" Width; Single Row of Roller
Width
1.438 Inch | 36.525 Millimeter
Bore
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh