

TIMKEN
TIMKEN
HM88510-20024
TIMKEN TIMKEN
Description
HM88510-20024
Bearing Cup; HM88510 Basic Number; Standard Precision; 2-7/8" Outside Diameter; 29/32" Width; Single Row of Roller
Part #
HM88510-20024
BDI #
28218538
Details
1503.2
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM88510-20024/p/28218538
Your Price
₹ 1,503.20 / each
₹ 1,879.00 / each BDIExpress
₹ 1,879.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HM88510
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
0.53
Long Description
Bearing Cup; HM88510 Basic Number; Standard Precision; 2-7/8" Outside Diameter; 29/32" Width; Single Row of Roller
Width
0.906 Inch | 23 Millimeter
Outside Diameter
2.875 Inch | 73.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh