

TIMKEN
TIMKEN
HM89410-20024
TIMKEN TIMKEN
Description
HM89410-20024
Bearing Cup; HM89410-20024 Basic Number; Standard Precision; 3" Outside Diameter; 29/32" Width; Single Row of Roller
Part #
HM89410-20024
BDI #
23955703
Details
1603.2
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM89410-20024/p/23955703
Your Price
₹ 1,603.20 / each
₹ 2,004.00 / each BDIExpress
₹ 2,004.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.25
EAN
0053893784892
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HM89410-20024
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; HM89410-20024 Basic Number; Standard Precision; 3" Outside Diameter; 29/32" Width; Single Row of Roller
Outside Diameter
3 Inch | 76.2 Millimeter
Width
0.906 Inch | 23.012 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh