

TIMKEN
TIMKEN
HM903249-20024
TIMKEN TIMKEN
Description
HM903249-20024
Bearing Cone; HM903249 Basic Number; Standard Precision; 1-3/4" Bore; 1-1/8" Width; Single Row of Roller
Part #
HM903249-20024
BDI #
27839030
Details
5957.6
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM903249-20024/p/27839030
Your Price
₹ 5,957.60 / each
₹ 7,447.00 / each BDIExpress
₹ 7,447.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.596
EAN
0053893061535
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM903249
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Cylindrical Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
1.346
Long Description
Bearing Cone; HM903249 Basic Number; Standard Precision; 1-3/4" Bore; 1-1/8" Width; Single Row of Roller
Bore
1.75 Inch | 44.45 Millimeter
Width
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh