

TIMKEN
TIMKEN
L102810B-2
TIMKEN TIMKEN
Description
L102810B-20024
Bearing Cup; L102810B Basic Number; Standard Precision; 2-7/8" Outside Diameter; 19/32" Width; Single Row of Roller
Part #
L102810B-20024
BDI #
1362361
Details
153428.0
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L102810B-2/p/1362361
Your Price
₹ 153,428.00 / each
₹ 191,785.00 / each BDIExpress
₹ 191,785.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.116
EAN
0053893466446
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
L102810B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty | Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L102810B-2
Long Description
Bearing Cup; L102810B Basic Number; Standard Precision; 2-7/8" Outside Diameter; 19/32" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.875 Inch | 73.025 Millimeter
Flange Outside Diameter
3 Inch | 76.2 Millimeter
Width
0.594 Inch | 15.088 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh