TIMKEN
TIMKEN
L116149-2
TIMKEN TIMKEN
Description
L116149-2 TAPERED ROLLER BEARING CONE ; PRECISION 3-1/4" BORE 27/32" WD
Bearing Cone; L116149 Basic Number; Standard Precision; 3-1/4" Bore; 27/32" Width; Single Row of Roller
Part #
L116149-2
BDI #
1362384
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L116149-2/p/1362384
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.447
EAN
0053893475189
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
L116149
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L116149-2
Long Description
Bearing Cone; L116149 Basic Number; Standard Precision; 3-1/4" Bore; 27/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
3.25 Inch | 82.55 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.844 Inch | 21.438 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh