

TIMKEN
TIMKEN
LM603049AS-2
TIMKEN TIMKEN
Description
LM603049AS-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW <4 OD
Bearing Cone; LM603049AS Basic Number; Standard Precision; 1-25/32" Bore; 25/32" Width; Single Row of Roller
Part #
LM603049AS-2
BDI #
1364828
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM603049AS-2/p/1364828
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.247
EAN
0053893136578
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LM603049AS
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; LM603049AS Basic Number; Standard Precision; 1-25/32" Bore; 25/32" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.781 Inch | 45.237 Millimeter
Width
0.781 Inch | 19.837 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh