

TIMKEN
TIMKEN
M236848-2
TIMKEN TIMKEN
Description
M236848-20024
Bearing Cone; M236848 Basic Number; Standard Precision; 7" Bore; 2-1/8" Width; Single Row of Roller
Part #
M236848-20024
BDI #
1365598
Details
105797.6
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M236848-2/p/1365598
Your Price
₹ 105,797.60 / each
₹ 132,247.00 / each BDIExpress
₹ 132,247.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
6.25
EAN
0053893533988
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
M236848
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M236848-2
Long Description
Bearing Cone; M236848 Basic Number; Standard Precision; 7" Bore; 2-1/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
7 Inch | 177.8 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh