

TIMKEN
TIMKEN
M249710-20024
TIMKEN TIMKEN
Description
TIMKEN M249710-20024
Bearing Cup; M249710 Basic Number; Standard Precision; 14-1/8" Outside Diameter; 2-1/8" Width; Single Row of Roller
Part #
M249710-20024
BDI #
25945622
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M249710-20024/p/25945622
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
M249710
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
14.34
Long Description
Bearing Cup; M249710 Basic Number; Standard Precision; 14-1/8" Outside Diameter; 2-1/8" Width; Single Row of Roller
Outside Diameter
14.125 Inch | 358.775 Millimeter
Width
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh