TIMKEN
TIMKEN
M88010-20024
TIMKEN TIMKEN
Description
M88010-20024
Bearing Cup; M88010 Basic Number; Standard Precision; 2-11/16" Outside Diameter; 11/16" Width; Single Row Row of Roller
Part #
M88010-20024
BDI #
27487986
Details
891.2
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M88010-20024/p/27487986
Your Price
₹ 891.20 / each
₹ 1,114.00 / each BDIExpress
₹ 1,114.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
M88010
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
0.32
Long Description
Bearing Cup; M88010 Basic Number; Standard Precision; 2-11/16" Outside Diameter; 11/16" Width; Single Row Row of Roller
Width
0.688 Inch | 17.475 Millimeter
Outside Diameter
2.688 Inch | 68.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh