

TIMKEN
TIMKEN
M88048-20024
TIMKEN TIMKEN
Description
M88048-20024
Bearing Cone; M88048 Basic Number; Standard Precision; 1-5/16" Bore; 7/8" Width; Single Row of Roller
Part #
M88048-20024
BDI #
28218563
Details
1896.8
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M88048-20024/p/28218563
Your Price
₹ 1,896.80 / each
₹ 2,371.00 / each BDIExpress
₹ 2,371.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
M88048
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Cylindrical Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
0.518
Long Description
Bearing Cone; M88048 Basic Number; Standard Precision; 1-5/16" Bore; 7/8" Width; Single Row of Roller
Width
0.875 Inch | 22.225 Millimeter
Bore
1.313 Inch | 33.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh