

TIMKEN
TIMKEN
NA438-2
TIMKEN TIMKEN
Description
NA438-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-3/4" BORE 1-7/32" WD
Bearing Cone; NA438 Basic Number; Standard Precision; 1-3/4" Bore; 1-7/32" Width; Single Row of Roller
Part #
NA438-2
BDI #
1367362
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NA438-2/p/1367362
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.526
EAN
0053893032917
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NA438
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA438-2
Long Description
Bearing Cone; NA438 Basic Number; Standard Precision; 1-3/4" Bore; 1-7/32" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.219 Inch | 30.963 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh