

TIMKEN
TIMKEN
NA495A-2
TIMKEN TIMKEN
Description
NA495A-20024
Bearing Cone; NA495A Basic Number; Standard Precision; 3" Bore; 1-3/8" Width; Single Row of Roller
Part #
NA495A-20024
BDI #
1367489
Details
15557.6
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NA495A-2/p/1367489
Your Price
₹ 15,557.60 / each
₹ 19,447.00 / each BDIExpress
₹ 19,447.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.245
EAN
0053893046020
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NA495A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA495A-2
Long Description
Bearing Cone; NA495A Basic Number; Standard Precision; 3" Bore; 1-3/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
3 Inch | 76.2 Millimeter
Width
1.375 Inch | 34.925 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh