NTN
NTN
NA56425SW
NTN NTN
Description
NOT AVAILABLE IN US
Bearing Cone; NA56425SW Basic Number; Standard Precision; 4-1/4" Bore; 1-3/4" Width; Single Row of Roller
Part #
NA56425SW
BDI #
1224592
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NA56425SW/p/1224592
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.748
EAN
4547359490220
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NA56425SW
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; NA56425SW Basic Number; Standard Precision; 4-1/4" Bore; 1-3/4" Width; Single Row of Roller
Bore
4.25 Inch | 107.95 Millimeter
Width
1.75 Inch | 44.45 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh