

TIMKEN
TIMKEN
NA93800-2
TIMKEN TIMKEN
Description
NA93800-20024
Bearing Cone; NA93800 Basic Number; Standard Precision; 8" Bore; 2-7/8" Width; Single Row of Roller
Part #
NA93800-20024
BDI #
1367728
Details
130792.8
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NA93800-2/p/1367728
Your Price
₹ 130,792.80 / each
₹ 163,491.00 / each BDIExpress
₹ 163,491.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
12.345
EAN
0053893443744
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
NA93800
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA93800-2
Long Description
Bearing Cone; NA93800 Basic Number; Standard Precision; 8" Bore; 2-7/8" Width; Single Row of Roller
Bore
8 Inch | 203.2 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
2.875 Inch | 73.025 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh