

TIMKEN
TIMKEN
NP539191-2
TIMKEN TIMKEN
Description
NP539191-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Bearing Cup; NP539191 Basic Number; Standard Precision; 6-1/4" Outside Diameter; 5/8" Width; Single Row of Roller
Part #
NP539191-2
BDI #
24626107
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP539191-2/p/24626107
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.473
EAN
0053893139449
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
NP539191
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
1.04
Long Description
Bearing Cup; NP539191 Basic Number; Standard Precision; 6-1/4" Outside Diameter; 5/8" Width; Single Row of Roller
Width
0.625 Inch | 15.875 Millimeter
Outside Diameter
6.25 Inch | 158.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh