TIMKEN
TIMKEN
NP816737-2
TIMKEN TIMKEN
Description
NP816737-2 TAPERED ROLLER BEARING CONE ; SINGLE DRB COR 12-18 OD
Bearing Cone; NP816737 Basic Number; Standard Precision; 12-1/2" Bore; 3-3/8" Width; Single Row of Roller
Part #
NP816737-2
BDI #
1368839
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP816737-2/p/1368839
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
29.213
EAN
0053893934549
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
NP816737
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; NP816737 Basic Number; Standard Precision; 12-1/2" Bore; 3-3/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
12.5 Inch | 317.5 Millimeter
Width
3.375 Inch | 85.725 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh