TIMKEN
TIMKEN
XC25823D-2
TIMKEN TIMKEN
Description
XC25823D-2 TAPERED ROLLER BEARING
Bearing Cup; XC25823D Basic Number; Standard Precision; 12-1/4" Outside Diameter; 1-5/16" Width; Single Row of Roller
Part #
XC25823D-2
BDI #
1375276
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/XC25823D-2/p/1375276
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
3.359
EAN
0053893215044
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
XC25823D
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
XC25823D-2
Long Description
Bearing Cup; XC25823D Basic Number; Standard Precision; 12-1/4" Outside Diameter; 1-5/16" Width; Single Row of Roller
Outside Diameter
12.25 Inch | 311.15 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.313 Inch | 33.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh