IKO
IKO
GS5070
IKO IKO
Description
GS5070 THRUST BEARING OUTER RING
Housing Bearing Washer; 50MM Bore 1; 50MM Bore 2; 70MM Outside Diameter; 4MM Height; Double Direction; Not Self Aligning; Not Banded; Housing Washer Only
Part #
GS5070
BDI #
514819
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/GS5070/p/514819
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.059
EAN
4549557030307
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Housing Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Housing Bearing
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
GS5070
Weight / LBS
0.129
Long Description
Housing Bearing Washer; 50MM Bore 1; 50MM Bore 2; 70MM Outside Diameter; 4MM Height; Double Direction; Not Self Aligning; Not Banded; Housing Washer Only
Bore 2
1.969 Inch | 50 Millimeter
Height
0.157 Inch | 4 Millimeter
Bore 1
1.969 Inch | 50 Millimeter
Outside Diameter
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh