

INA
INA
K81232-M/+6-8
INA INA
Description
K81232-M/+6-8 AXIAL CYL RLR/CAGE ASSY ; POR NON RETURNABLE
Thrust Cylindrical Roller Assembly; 160MM Bore 1; 160MM Bore 2; 225MM Outside Diameter; 21MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
K81232-M/+6-8
BDI #
1181212
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/K81232-M-+6-8/p/1181212
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
2.53
EAN
4047643148566
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.60
Noun
Roller Assembly
Keyword String
Thrust Cylindrical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
5.57769
Long Description
Thrust Cylindrical Roller Assembly; 160MM Bore 1; 160MM Bore 2; 225MM Outside Diameter; 21MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly Only
Outside Diameter
8.858 Inch | 225 Millimeter
Bore 1
6.299 Inch | 160 Millimeter
Bore 2
6.299 Inch | 160 Millimeter
Height
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh