

BDI APPROVED BEARING
BDI APPROVED BEARING
K89309-TV
BDI APPROVED BEARING BDI APPROVED BEARING
Description
K89309-TV CYL ROLLER AND CAGE ASSY
Thrust Roller Assembly; 45MM Bore 1; 45MM Bore 2; 85MM Outside Diameter; 7.5MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1; Roller Assembly Only
Part #
K89309-TV
BDI #
25122343
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/K89309-TV/p/25122343
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0
Product Group - BDI
B00308
Harmonized Tariff Code
8482.99.25.60
Noun
Roller Assembly
Keyword String
Thrust
Product Detail
Thrust Roller Assembly
Product Specification
45MM Bore 1; 45MM Bore 2; 85MM Outside Diameter; 7.5MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1; Roller Assembly Only
Long Description
Thrust Roller Assembly; 45MM Bore 1; 45MM Bore 2; 85MM Outside Diameter; 7.5MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1; Roller Assembly Only