Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NKXR30-Z-XL https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-NBX-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwNnxpbWFnZS9qcGVnfGFHSXdMMmhpWmk4eE1EYzNNRGszTXpReU5UWTVOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZVa0ZUVTFsUVVsOU9RbGhmVTFSTVh6TXdNSGd6TURBdWFuQm58MjVmOGJhNTQzNzdhMGJlZjE4ZTJhNjc1MzIyZDg1NzVjNmM0MWM1MzJmMWZmNTc1ODg1ZGZjNDI4ZjNmNjE2NQ
1175797 Thrust Roller Bearing 

INA INA

NKXR30-Z-XL

Description

NKXR30-Z-XL

Combination Bearing; 30MM Bore 1; 30MM Bore 2; 42MM Outside Diameter; 30MM Height; Combination - Needle Roller and Thrust Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways

Part #

NKXR30-Z-XL

BDI #
1175797

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171537
Weight / Kilogram
0.142
EAN
4012802844849
Product Group - BDI
B00234
Rolling Element
Combination - Needle Roller and Thrust Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
With Dust Cover | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.80.00.80
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NKXR30Z
Weight / LBS
0.298
Long Description
Combination Bearing; 30MM Bore 1; 30MM Bore 2; 42MM Outside Diameter; 30MM Height; Combination - Needle Roller and Thrust Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
1.181 Inch | 30 Millimeter
Bore 1
1.181 Inch | 30 Millimeter
Outside Diameter
1.654 Inch | 42 Millimeter
Bore 2
1.181 Inch | 30 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh