

INA
INA
WS81104
INA INA
Description
WS81104 THRUST WASHER
Shaft Bearing Washer; 20MM Bore 1; 20MM Bore 2; 35MM Outside Diameter; 2.75MM Height; Double Direction; Not Self Aligning; Not Banded; Shaft Washer Only
Part #
WS81104
BDI #
18314545
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/WS81104/p/18314545
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.014
EAN
4047643138246
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Shaft Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.60
Noun
Washer
Keyword String
Shaft Bearing
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
WS81104
Weight / LBS
0.029
Long Description
Shaft Bearing Washer; 20MM Bore 1; 20MM Bore 2; 35MM Outside Diameter; 2.75MM Height; Double Direction; Not Self Aligning; Not Banded; Shaft Washer Only
Outside Diameter
1.378 Inch | 35 Millimeter
Bore 1
0.787 Inch | 20 Millimeter
Height
0.108 Inch | 2.75 Millimeter
Bore 2
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh