

LOCTITE
LOCTITE
SF 7452 500ML
LOCTITE LOCTITE
Description
LOCTITE SF 7452 500ML
General Purpose Instant Adhesive Activator; Speeds Cure of Instant Adhesives; Can; Securing Wire or Coil to PCB | Adjustable Component | Mounting Stand Off | Edge Guide and Board Stiffener
Part #
SF 7452 500ML
BDI #
24024845
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/SF-7452-500ML/p/24024845
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
5010266191690
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive Activator
Typical Use
Speeds Cure of Instant Adhesives
Container Type
Can
Texture
Aerosol
Application
Securing Wire or Coil to PCB | Adjustable Component | Mounting Stand Off | Edge Guide and Board Stiffener
Tradename
7452 | TAK PAK
Manufacturer's Description
Loctite 7452 Tak Pak Adhesive Activator
Color
Amber
Container Size value And um
500 Ml
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
-91 Deg C
Odor
Acetone
VOC Content - Percentage
1.02 Percentage | 80 G/L
Conformance to Certificate
MIL-46050C
Other Features
Solvent Based
Net Weight
16.9 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Activator
Keyword String
Instant Adhesive
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
399524
Long Description
General Purpose Instant Adhesive Activator; Speeds Cure of Instant Adhesives; Can; Securing Wire or Coil to PCB | Adjustable Component | Mounting Stand Off | Edge Guide and Board Stiffener
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh