ACCU-LUBE
ACCU-LUBE
7603
ACCU-LUBE ACCU-LUBE
Description
7603 SOLID PASTE LUBRICANT ; HAND-APPLIED 8OZ JAR LS-10 16/CS
Multi-Purpose Lubricant; Ferrous and Nonferrous Metal, Aluminum, Titanium Applicable Material; Horizontal Application/Short-Run Machining/Tapping Application; reaming and drilling; 8OZ Container Size; Jar Packing Type; Gel Paste Type; Accu-Lube
Part #
7603
BDI #
24881250
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Chemicals/Lubricants/7603/p/24881250
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
4.54
EAN
0753769076037
Product Group - BDI
C00104
Noun
Lubricant
Keyword String
Multi-Purpose
Manufacturer Item Number
648-7603
Product Detail
Multi-Purpose Lubricant
Product Specification
Ferrous and Nonferrous Metal, Aluminum, Titanium Applicable Material; Horizontal Application/Short-Run Machining/Tapping Application; reaming and drilling; 8OZ Container Size; Jar Packing Type; Gel Paste Type
Long Description
Multi-Purpose Lubricant; Ferrous and Nonferrous Metal, Aluminum, Titanium Applicable Material; Horizontal Application/Short-Run Machining/Tapping Application; reaming and drilling; 8OZ Container Size; Jar Packing Type; Gel Paste Type; Accu-Lube