https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0732-054-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMzR8aW1hZ2UvanBlZ3xhR1kyTDJobVl5OHhNREU0TVRNNE1UVTFOREl3Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTXpKZk1EVTBYek13TUhnek1EQXVhbkJufDEyZGNlMTJkZGM2ZGQwY2QwZDFlNTk3Y2MwODc4NWFkZmQ4ZDk0NWQ2ZTc5N2RlMmZlNDhhYWE4ZjNlM2YwN2M
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0732-054-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMzR8aW1hZ2UvanBlZ3xhR1kyTDJobVl5OHhNREU0TVRNNE1UVTFOREl3Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTXpKZk1EVTBYek13TUhnek1EQXVhbkJufDEyZGNlMTJkZGM2ZGQwY2QwZDFlNTk3Y2MwODc4NWFkZmQ4ZDk0NWQ2ZTc5N2RlMmZlNDhhYWE4ZjNlM2YwN2M
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
345 SAE 5W-30 1 QT BOTTLE ; L0732-054
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
345 SAE 5W-30 1 QT BOTTLE ; L0732-054 ; MOTOR OIL NON-RETURNABLE 12EA/CS
Engine Oil; Petroleum Based Type; Motor; Bottle; Liquid; Smaller Automobile Engine; Amber; 1 Qt Container Size
Part #
L0732-054
BDI #
18228654
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Lubricants/Oil/345-SAE-5W-30-1-QT-BOTTLE-;-L0732-054/p/18228654
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121501
Weight / Kilogram
0.983
EAN
0089215673209
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Motor
Container Type
Bottle
Texture
Liquid
SAE/ISO Grade
SAE 5W-30
Application
Smaller Automobile Engine
Manufacturer's Description
Long Mileage Motor Oil
Color
Amber
Container Size value And um
1 Qt
Degree of Flashpoint value And um
201 Deg C
Odor
Petroleum
Conformance to Certificate
API SJ | MIL-1-46152E
Other Features
Excellent Resistance to Viscosity and Thermal Breakdown at High Temperature | Protect Emissions System
Net Weight
32 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.20
Noun
Oil
Keyword String
Engine
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0732-054
Weight / LBS
2.167
Long Description
Engine Oil; Petroleum Based Type; Motor; Bottle; Liquid; Smaller Automobile Engine; Amber; 1 Qt Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


