Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PGO 460 5GAL PAIL ; L0839-060 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0839-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxNDl8aW1hZ2UvanBlZ3xhRGt4TDJnMU1pOHhNREU0TVRReE5ERTVNVEV6TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREE0TXpsZk1EWXdYek13TUhnek1EQXVhbkJufDZhNTlkYTllYjllZGJjYjFhZjVhODZmZDg0ZDY1NWNmM2M3NWZiN2IwYTM0MWNjOTgxZGZiNWMwZjEyZDc1ZWE
18229087 Oil 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

PGO 460 5GAL PAIL ; L0839-060

Description

L0839-060 PGO-460 GEAR OIL 5GAL PAIL

Gear Oil; Polyalkylene Glycol Type; Bearing | Gear | Chain; Pail; Liquid; Helical - Bevel Helical - Planetary - Worm Gear Reducer | Band | Chain | Bearing; Amber; 5 Gal Container Size

Part #

PGO 460 5GAL PAIL ; L0839-060

BDI #
18229087

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Oil
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
18.16
EAN
0089215583904
Product Group - BDI
C00104
Product Name
Oil
Product Type
Polyalkylene Glycol
Typical Use
Bearing | Gear | Chain
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
SAE 140 Gear | ISO 460
Application
Helical - Bevel Helical - Planetary - Worm Gear Reducer | Band | Chain | Bearing
Manufacturer's Description
PGO Series ECO-Responsible - Polyalkylene Glycol (PAG)-Based - Synthetic Gear - Bearing and Chain Lubricant
Color
Amber
Container Size value And um
5 Gal
Degree of Flashpoint value And um
284 Deg C
Odor
Mild
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0839-060
Weight / LBS
40
Long Description
Gear Oil; Polyalkylene Glycol Type; Bearing | Gear | Chain; Pail; Liquid; Helical - Bevel Helical - Planetary - Worm Gear Reducer | Band | Chain | Bearing; Amber; 5 Gal Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh