https://www.bdiexpress.com/medias/INDTIMLBCTRX-SP-PD-422-LUB-PLAST-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMTR8aW1hZ2UvanBlZ3xhR0kyTDJnME1TOHhNREl6TVRjME1EYzJNREE1TkM5SlRrUlVTVTFNUWtOVVVsaGZVMUJmVUVSZk5ESXlYMHhWUWw5UVRFRlRWRjh6TURCNE16QXdMbXB3Wnd8MzdkNTQ5ZGIyMmMzOGYwNjFiNmU2MzdiMjAxNTRjMDFmZDRkZWM1ZjZlZTFlNGE5MzMyODBiYTYyMGQ3ZmMyMA
TIMKEN
TIMKEN
PD422490-2
TIMKEN TIMKEN
Description
PD422490-2 SINGLE POINT LUBRICATOR ; 60CC GREASE 10EA/PAK
Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" BSPT; 60 CC Capacity; GR490 Mobil Polyrex EM; Grease; Plastic; 1 To 12 Months; 73 PSI; -4 To 140 Deg F; Refillable Cartridge
Part #
PD422490-2
BDI #
22834279
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Chemicals/Lubrication-Equipments-and-Components/Single-Point-Lubricators/PD422490-2/p/22834279
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112914
Weight / Kilogram
0.139
EAN
0013992038029
Product Group - BDI
C00104
Product Name
Single Point Lubricator
Drive Type
Gas Powered
Drive Mechanism
Electrochemical
Thread Size
1/4" BSPT
Capacity
60 CC
Lubricant Name
GR490 Mobil Polyrex EM
Lubricant Type
Grease
NLGI Grade
2
Housing Material
Plastic
Lubrication Period
1 To 12 Months
Ingress Protection Rating
IP68
Product Feature
Refillable Cartridge
Maximum Operating Pressure
73 PSI
Operating Temperature Range
-4 To 140 Deg F
Application
Blower | Conveyor | Electric Motor | Fan | Pump
Other Features
Dial Setting | Rotary Switch | With Battery
Category - BDI
Single Point Lubricator
Harmonized Tariff Code
8479.89.98.99
Noun
Lubricator
Keyword String
Single Point Automatic
Manufacturer URL
https://www.timken.com
Weight / LBS
0.463
Long Description
Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" BSPT; 60 CC Capacity; GR490 Mobil Polyrex EM; Grease; Plastic; 1 To 12 Months; 73 PSI; -4 To 140 Deg F; Refillable Cartridge
Overall Diameter
2.28 Inch | 57.912 Millimeter
Overall Height
4.6 Inch | 116.84 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh