STEARNS BRAKE
STEARNS BRAKE
355-734J3-0H-B1
STEARNS BRAKE STEARNS BRAKE
Description
355-734J3-0H-B1 ARMATURE ACTUATED BRAKE ; POR NON RET GROUP 3 PRESSURE PLATE MOUNT
Brake; Electrical Activation; Straight | Finished Bore; 1-5/8" Bore; Hollow Bore Input; C-Face | Shaft Mount; 414/432VDC Voltage; Bidirectional Rotation; Static Torque 110Lb-ft
Part #
355-734J3-0H-B1
BDI #
24171613
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/355-734J3-0H-B1/p/24171613
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
46.72
EAN
0793699556933
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
C-Face | Shaft
Voltage Rating
414/432VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 110Lb-ft
Product Type
Friction Disc
Motion Type
Holding
Actuation/Return
Armature | Spring
Product Series
350
Housing Style
Cylindrical
Shaft-Thru/End
End
Mounting Frame Profile
NEMA
Mounting Frame Size
284TC | 286TSC
Enclosure
IP56
Power Off Status
Engagement
Maximum RPM
1800
Number of Friction Discs
1
Inch - Metric
Inch
Other Features
Splined Hub | Reduced Torque | Class H Insulation | ABS/CSA/CE Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
355734J30HB1
Weight / LBS
115
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 1-5/8" Bore; Hollow Bore Input; C-Face | Shaft Mount; 414/432VDC Voltage; Bidirectional Rotation; Static Torque 110Lb-ft
Bore
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh