WARNER ELECTRIC
WARNER ELECTRIC
3205-0499-60-00
WARNER ELECTRIC WARNER ELECTRIC
Description
3205-0499-60-00 CLUTCH ; POR SC5-SI-CCW-OR 205-10-003
Clutch; Manual Activation; Straight|Finished Bore; 1/2" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Counter Clockwise Rotation; Not Applicable; Overrunning; Static Torque 250Lb-in; 0 Stop Collar; Mechanical|Spring; SC Series; 750 Max RPM
Part #
3205-0499-60-00
BDI #
21928975
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/3205-0499-60-00/p/21928975
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
0.454
EAN
0884107389660
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight|Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Counter Clockwise
Type of Friction
Not Applicable
Motion Type
Overrunning
Number of Stop Collars
0
Torque
Static Torque 250Lb-in
Product Type
Wrap Spring
Actuation/Return
Mechanical|Spring
Product Series
SC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
750
Number of Friction Discs
0
Application
Paper Feeder | Envelope Feeder
Inch - Metric
Inch
Other Features
Control Tang
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
3205-0499-60-00
Weight / LBS
0.75
Long Description
Clutch; Manual Activation; Straight|Finished Bore; 1/2" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Counter Clockwise Rotation; Not Applicable; Overrunning; Static Torque 250Lb-in; 0 Stop Collar; Mechanical|Spring; SC Series; 750 Max RPM
Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh