GMN BEARINGS
GMN BEARINGS
FND 470 Z
GMN BEARINGS GMN BEARINGS
Description
FND 470 Z COMPLETE FREEWHEEL CLUTCH UNIT ; 40X75X34MM 1000RPM 509NM 110DEG C
Freewheel Clutch; Manual Activation; Straight - Finished Bore Style; 40MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Backstop; 509Nm Torque; Mechanical - Spring; FND Series
Part #
FND 470 Z
BDI #
27701139
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/FND-470-Z/p/27701139
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.69
Product Group - BDI
B00234
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Clockwise
Type of Friction
Not Applicable
Motion Type
Backstop
Number of Stop Collars
0
Torque
509Nm
Product Type
Freewheel
Actuation/Return
Mechanical | Spring
Product Series
FND
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
1000
Adjusting Type
Automatic
Application
Conveyor Equipment | Mixers | High Voltage Switches | Furniture Industry | Turnstiles And Revolving Doors | Geared Motors | Winches | Elevators | Cranes | Strap/Belt Tighteners | Bucket Conveyors | Belt Reversing Locks | Fans | Automatic Doors | Fire Damper Flaps | Aviation Technology | Roller Plants | Summer Skiing
Inch - Metric
Metric
Other Features
Tension Spring | Sealed | Oil Lubricated | IR Keyway | 75MM Outside Diameter | 34MM Width | 19840N Static Load | 14050N Dynamic Load | 110 Deg C Maximum Temperature | 10HZ Maximum Indexing Frequency | 12MM Inner Ring Keyway Width | 3.3MM Inner Ring Keyway Depth | K5 Shaft Tolerance | H6 Housing Tolerance
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Freewheel
Manufacturer URL
https://www.gmnbt.com
Weight / LBS
1.52119
Long Description
Freewheel Clutch; Manual Activation; Straight - Finished Bore Style; 40MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Backstop; 509Nm Torque; Mechanical - Spring; FND Series
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh