https://www.bdiexpress.com/medias/INDXXXXXXXXX-21552396-300x300.jpg?context=bWFzdGVyfHJvb3R8NDMzOXxpbWFnZS9qcGVnfGFHUmxMMmcxTnk4eE1EYzNNRGcyTkRFM056RTRNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qRTFOVEl6T1RaZk16QXdlRE13TUM1cWNHY3w2MDg0YmE3NjdjM2NlYWMxYTUxYzAwNTEyZjNiZDZhNzNmOGVhMDFhNGMwY2UwNTJiODQ1ZDc3YzI3Nzc0MmU3
https://www.bdiexpress.com/medias/INDXXXXXXXXX-21552396-300x300.jpg?context=bWFzdGVyfHJvb3R8NDMzOXxpbWFnZS9qcGVnfGFHUmxMMmcxTnk4eE1EYzNNRGcyTkRFM056RTRNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qRTFOVEl6T1RaZk16QXdlRE13TUM1cWNHY3w2MDg0YmE3NjdjM2NlYWMxYTUxYzAwNTEyZjNiZDZhNzNmOGVhMDFhNGMwY2UwNTJiODQ1ZDc3YzI3Nzc0MmU3
MAK-A-KEY
MAK-A-KEY
300404-305
MAK-A-KEY MAK-A-KEY
Description
4MM SQX305MM UNDERSIZED KEYSTOCK CS ; PLAIN
Keystock; 4MM X 4MM X 305MM C45K Undersize
Part #
300404-305
BDI #
21516807
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fasteners/300404-305/p/21516807
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163208
Weight / Kilogram
0.04
Product Group - BDI
R00104
Noun
Keystock
Weight / LBS
0.084425
Product Detail
Keystock
Product Specification
Keystock; 4MM X 4MM X 305MM C45K Undersize
Long Description
Keystock; 4MM X 4MM X 305MM C45K Undersize
