https://www.bdiexpress.com/medias/MFRORSLANYRD-27810345-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkzMHxpbWFnZS9qcGVnfGFETm1MMmhtWlM4eE1EWTBOVFF6TURZek1qUTNPQzlOUmxKUFVsTk1RVTVaVWtSZk1qYzRNVEF6TkRWZk16QXdlRE13TUM1cWNHY3xiNjY5YjRhODE2MzkzNTA3NWY0ZDI4YjNhMmQ1N2JjZTYyYzMxNTViMGRmMjljNmRlMDdmNjA5NzVlMjZhN2M0
https://www.bdiexpress.com/medias/MFRORSLANYRD-27810345-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkzMHxpbWFnZS9qcGVnfGFETm1MMmhtWlM4eE1EWTBOVFF6TURZek1qUTNPQzlOUmxKUFVsTk1RVTVaVWtSZk1qYzRNVEF6TkRWZk16QXdlRE13TUM1cWNHY3xiNjY5YjRhODE2MzkzNTA3NWY0ZDI4YjNhMmQ1N2JjZTYyYzMxNTViMGRmMjljNmRlMDdmNjA5NzVlMjZhN2M0
DBI SALA
DBI SALA
3100520
DBI SALA DBI SALA
Description
3100520 SELF RETRACT LIFELINE ; W/ANCHOR HOOK WEB STEEL SNAP HOOK
Lanyard; 6' Length; 420LB Load Capacity; Rebar Snap Hook Bottom Connector; Zinc Plated Steel Bottom Connector Material; Blue Color; Overhead Anchor Point Connector Type; Nylon Thermoplastic; Web; Zinc Plated Steel Material; 1 Number of Legs; Web Strap Material; Nano-Lok Style; Carabiner Top Connector; Zinc Plated Steel Top Connector Material; Self Retracting Lifeline with Anchor Hook Type
Part #
3100520
BDI #
27810345
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fasteners/3100520/p/27810345
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46182301
Weight / Kilogram
1.49
EAN
0648250242216
Product Group - BDI
S00262
Harmonized Tariff Code
7318.29.00.00
Noun
Lanyard
Manufacturer URL
https://www.capitalsafety.com
Product Detail
Lanyard
Product Specification
6' Length; 420LB Load Capacity; Rebar Snap Hook Bottom Connector; Zinc Plated Steel Bottom Connector Material; Blue Color; Overhead Anchor Point Connector Type; Nylon Thermoplastic; Web; Zinc Plated Steel Material; 1 Number of Legs; Web Strap Material; Nano-Lok Style; Carabiner Top Connector; Zinc Plated Steel Top Connector Material; Self Retracting Lifeline with Anchor Hook Type
Long Description
Lanyard; 6' Length; 420LB Load Capacity; Rebar Snap Hook Bottom Connector; Zinc Plated Steel Bottom Connector Material; Blue Color; Overhead Anchor Point Connector Type; Nylon Thermoplastic; Web; Zinc Plated Steel Material; 1 Number of Legs; Web Strap Material; Nano-Lok Style; Carabiner Top Connector; Zinc Plated Steel Top Connector Material; Self Retracting Lifeline with Anchor Hook Type

