https://www.bdiexpress.com/medias/INDXXXXXXXXX-27571273-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI5Nzd8aW1hZ2UvanBlZ3xhR1psTDJnM1pDOHhNRFV3TnpFNE1qWTJPVGcxTkM5SlRrUllXRmhZV0ZoWVdGaGZNamMxTnpFeU56TmZNekF3ZURNd01DNXFjR2N8YmVjNzQ3M2ZkZWY0OGI4Njk5OTcyOWZlOTc2ZjEzZjc5Zjc3ZmM5ODA3NDkzNjE5Nzg0MjNkNzljZmZiODgxZg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-27571273-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI5Nzd8aW1hZ2UvanBlZ3xhR1psTDJnM1pDOHhNRFV3TnpFNE1qWTJPVGcxTkM5SlRrUllXRmhZV0ZoWVdGaGZNamMxTnpFeU56TmZNekF3ZURNd01DNXFjR2N8YmVjNzQ3M2ZkZWY0OGI4Njk5OTcyOWZlOTc2ZjEzZjc5Zjc3ZmM5ODA3NDkzNjE5Nzg0MjNkNzljZmZiODgxZg
MILWAUKEE TOOLS
MILWAUKEE TOOLS
MPU2-960
MILWAUKEE TOOLS MILWAUKEE TOOLS
Description
MPU2-960 STAPLE ; 2 INCH 9 GAUGE GALVANIZED
Staple; 9 Gauge Diameter; 2" Length; 3/4" Crown Width; 3-1/4" Height; Zinc Aluminum Hot Dipped Galvanized; 20 Staples Collation Size; 960 Staples Per Pack
Part #
MPU2-960
BDI #
27571273
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fasteners/MPU2-960/p/27571273
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
9.554
EAN
0045242607754
Product Group - BDI
F00234
Harmonized Tariff Code
8305.20.00.00
Noun
Staple
Manufacturer URL
https://www.milwaukeetool.com
Weight / LBS
0.4
Product Detail
Staple
Product Specification
9 Gauge Diameter; 2" Length; 3/4" Crown Width; 3-1/4" Height; Zinc Aluminum Hot Dipped Galvanized; 20 Staples Collation Size; 960 Staples Per Pack
Long Description
Staple; 9 Gauge Diameter; 2" Length; 3/4" Crown Width; 3-1/4" Height; Zinc Aluminum Hot Dipped Galvanized; 20 Staples Collation Size; 960 Staples Per Pack

