MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
EB11
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
EB11 EYE BOLT ; PLAIN 1-1/8" 9920
Eye Bolt; Alloy Steel Material; Plain Pattern
Part #
EB11
BDI #
608037
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fasteners/Nuts-Bolts-Screws/EB11/p/608037
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161610
Weight / Kilogram
1.32
EAN
0697950135014
Product Group - BDI
F00234
Harmonized Tariff Code
7415.33.80.00
Noun
Bolt
Keyword String
Eye
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
2.84
Product Detail
Eye Bolt
Product Specification
Alloy Steel Material; Plain Pattern
Long Description
Eye Bolt; Alloy Steel Material; Plain Pattern