https://www.bdiexpress.com/medias/INDWIXSPIFTR-18435822-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc5N3xpbWFnZS9qcGVnfGFHVm1MMmhpTUM4eE1UQXpORFF6TXpnME56TXlOaTlKVGtSWFNWaFRVRWxHVkZKZk1UZzBNelU0TWpKZk16QXdlRE13TUM1cWNHY3w1NzI1YzA4YTJjZDMzYjRhYTEwOWViNmE5MTlkODVlODIzZDVmYWM3MWE5YTUxNWNhOTRjMjBmMGFjN2JmNDU5
https://www.bdiexpress.com/medias/INDWIXSPIFTR-18435822-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc5N3xpbWFnZS9qcGVnfGFHVm1MMmhpTUM4eE1UQXpORFF6TXpnME56TXlOaTlKVGtSWFNWaFRVRWxHVkZKZk1UZzBNelU0TWpKZk16QXdlRE13TUM1cWNHY3w1NzI1YzA4YTJjZDMzYjRhYTEwOWViNmE5MTlkODVlODIzZDVmYWM3MWE5YTUxNWNhOTRjMjBmMGFjN2JmNDU5
WIX
WIX
57182
WIX WIX
Description
57182 SPIN-ON LUBE FILTER ; CELLULOSE 3.67" OD 10MICRON 12EA/PAK
Oil Filter; Spin-On; 176MM Total HT X 93MM OD; Thread 1-1/8"
Part #
57182
BDI #
18435822
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/57182/p/18435822
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161504
Weight / Kilogram
0.713
EAN
0765809571822
Product Group - BDI
F02170
Noun
Filter
Keyword String
Oil
Product Detail
Oil Filter
Product Specification
Oil Filter; Spin-On; 176MM Total HT X 93MM OD; Thread 1-1/8"
Long Description
Oil Filter; Spin-On; 176MM Total HT X 93MM OD; Thread 1-1/8"

