Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

67.060 https://www.bdiexpress.com/medias/MFRTOPXXXXXX-18392753-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI5NXxpbWFnZS9qcGVnfGFHTTRMMmc1Tnk4eE1UQXdOekEyTURJeE16YzVNQzlOUmxKVVQxQllXRmhZV0ZoZk1UZ3pPVEkzTlROZk16QXdlRE13TUM1cWNHY3w0NzUxYjhkNzZkNGJlOWI0N2MzNDlkMDVjZTdmN2U2ZGNkZTI1ZWE2MTY5Y2I5YmYzZTAzMTk2M2M2ZGZjN2M2
18392753 Fluid Power 

TOPRING TOPRING

67.060

Description

67.060 TOPVAC VACUUM GUN KIT

Vacuum Gun; 91 dB Noise Level; Without Hose; 29 SCFM Nominal Airflow Rate; None Power Supply Type; Air Compatible Fluid; Water Prohibited Fluid; Dry Debris Type of Debris Vacuumed; 29 SCFM Air Consumption; No Static Dissipative; 80PSI Minimum Inlet Pressure; 150PSI Maximum Inlet Pressure; -5.52 IN-HG Maximum Vacuum Level

Part #

67.060

BDI #
18392753

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TOPRING
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0
EAN
0774679670603
Product Group - BDI
F02234
Noun
Gun
Keyword String
Vacuum
Manufacturer URL
https://www.topring.com
Product Detail
Vacuum Gun
Product Specification
91 dB Noise Level; Without Hose; 29 SCFM Nominal Airflow Rate; None Power Supply Type; Air Compatible Fluid; Water Prohibited Fluid; Dry Debris Type of Debris Vacuumed; 29 SCFM Air Consumption; No Static Dissipative; 80PSI Minimum Inlet Pressure; 150PSI Maximum Inlet Pressure; -5.52 IN-HG Maximum Vacuum Level
Long Description
Vacuum Gun; 91 dB Noise Level; Without Hose; 29 SCFM Nominal Airflow Rate; None Power Supply Type; Air Compatible Fluid; Water Prohibited Fluid; Dry Debris Type of Debris Vacuumed; 29 SCFM Air Consumption; No Static Dissipative; 80PSI Minimum Inlet Pressure; 150PSI Maximum Inlet Pressure; -5.52 IN-HG Maximum Vacuum Level