https://www.bdiexpress.com/medias/INDXXXXXXXXX-21461380-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5Mzh8aW1hZ2UvanBlZ3xhRGt4TDJnMlpTODVPREkxTWprd01Ea3lOVGMwTDBsT1JGaFlXRmhZV0ZoWVdGOHlNVFEyTVRNNE1GOHpNREI0TXpBd0xtcHdad3xjOWJlZmE4ZmMyMmU0ZTcwMmQyNDU2YTQ4ZDExNzViZGU1NDZlOTZmZTc1NTA5MDNmNWQzNmIxNDIzOWEyNGIx
https://www.bdiexpress.com/medias/INDXXXXXXXXX-21461380-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5Mzh8aW1hZ2UvanBlZ3xhRGt4TDJnMlpTODVPREkxTWprd01Ea3lOVGMwTDBsT1JGaFlXRmhZV0ZoWVdGOHlNVFEyTVRNNE1GOHpNREI0TXpBd0xtcHdad3xjOWJlZmE4ZmMyMmU0ZTcwMmQyNDU2YTQ4ZDExNzViZGU1NDZlOTZmZTc1NTA5MDNmNWQzNmIxNDIzOWEyNGIx
TPI CORP.
TPI CORP.
671-5018
TPI CORP. TPI CORP.
Description
671-5018 QUARTZ TUBE ; TUBE ELEMENT
Quartz Tube; 2000W; 277V; Och-46
Part #
671-5018
BDI #
21461380
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/671-5018/p/21461380
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
EAN
0686334441933
Product Group - BDI
E00234
Noun
Tube
Keyword String
Quartz
Product Detail
Quartz Tube
Product Specification
Quartz Tube; 2000W; 277V; Och-46
Long Description
Quartz Tube; 2000W; 277V; Och-46

