CLIMAX METAL
CLIMAX METAL
2ISCC-125-125
CLIMAX METAL CLIMAX METAL
Description
2ISCC-125-125 CLAMP COUPLING ; 1-1/4" X 1-1/4" BORE BLK OXD STL
Clamp Coupling; Two-Piece Industry Standard Clamping Couplings 2ISCC-Series; 1-1/4" X 1-1/4" Bore Size; 2 1/16" Outside Diameter; 3 1/4" Length; 1/4"-28 X 3/4" Clamp Screw; Black Oxide Steel; 28.4OZ Approximate Weight
Part #
2ISCC-125-125
BDI #
193707
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Fittings-And-Adapters/2ISCC-125-125/p/193707
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163022
Weight / Kilogram
1.775
EAN
0044861051351
Product Group - BDI
M02302
Noun
Coupling
Keyword String
Clamp
Product Detail
Clamp Coupling
Product Specification
Two-Piece Industry Standard Clamping Couplings 2ISCC-Series; 1-1/4" X 1-1/4" Bore Size; 2 1/16" Outside Diameter; 3 1/4" Length; 1/4"-28 X 3/4" Clamp Screw; Black Oxide Steel; 28.4OZ Approximate Weight
Long Description
Clamp Coupling; Two-Piece Industry Standard Clamping Couplings 2ISCC-Series; 1-1/4" X 1-1/4" Bore Size; 2 1/16" Outside Diameter; 3 1/4" Length; 1/4"-28 X 3/4" Clamp Screw; Black Oxide Steel; 28.4OZ Approximate Weight