

DIXON VALVE
DIXON VALVE
FSH-9682-000NS
DIXON VALVE DIXON VALVE
Description
FSH-9682-000NS
Suction and Discharge; 2-1/2" Inside Diameter; 10FT Length; Black; 2-1/2" Female L/H X 2-1/2" Male NS1 Thread; 35 PSI - 2 Bar Operating Pressure
Part #
FSH-9682-000NS
BDI #
19321662
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/FSH-9682-000NS/p/19321662
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
10.43
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
10
Length - Meter
3.048
Type of Hose
Suction and Discharge
Inner Material
PVC
Outer Material
PVC
Color
Black
Fittings Used on Ends
2-1/2" Female L/H X 2-1/2" Male NS1 Thread
Operating Temperature Range
0 To 158 Deg F
Operating Pressure
35 PSI | 2 Bar
Typical Use
Drafting
Inch - Metric
Inch
Other Features
2-1/2 Inch NS1 Coupling
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Suction and Discharge
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
23
Long Description
Suction and Discharge; 2-1/2" Inside Diameter; 10FT Length; Black; 2-1/2" Female L/H X 2-1/2" Male NS1 Thread; 35 PSI - 2 Bar Operating Pressure
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh