

LUBE
LUBE
403010 138IN
LUBE LUBE
Description
403010 138IN HOSE ; 4MM ID 8MM OD 8700PSI BURST
Flexible Hose; 3.6MM Inside Diameter; 8.3MM Outside Diameter; 138" Length; 20MPa Working Pressure; Polyamide Material; Black Color; For Moderate and High Pressure
Part #
403010 138IN
BDI #
25130753
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/403010-138IN/p/25130753
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0
Product Group - BDI
F02192
Harmonized Tariff Code
3917.32.00.50
Noun
Hose
Keyword String
Flexible
Manufacturer URL
https://www.lubecorp.com
Product Detail
Flexible Hose
Product Specification
3.6MM Inside Diameter; 8.3MM Outside Diameter; 138" Length; 20MPa Working Pressure; Polyamide Material; Black Color
Long Description
Flexible Hose; 3.6MM Inside Diameter; 8.3MM Outside Diameter; 138" Length; 20MPa Working Pressure; Polyamide Material; Black Color; For Moderate and High Pressure