

KURIYAMA
KURIYAMA
A1661-08X400
KURIYAMA KURIYAMA
Description
A1661-08X400 SPRAY HOSE ; 1/2" IDX400' PVC/POLYURETHANE
Spray Hose; 1/2" Inside Diameter; 0.79" Outside Diameter; PVC | Polyurethane Inner Material; PVC Outer Material; Yellow ; 600 PSI | 41.3 Bar Operating Pressure
Part #
A1661-08X400
BDI #
21442996
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/A1661-08X400/p/21442996
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.09
EAN
0082235303815
Product Group - BDI
F02192
Type of Hose
Spray
Inner Material
PVC | Polyurethane
Outer Material
PVC
Color
Yellow
Operating Temperature Range
15 To 160 Deg F
Operating Pressure
600 PSI | 41.3 Bar
Typical Use
Agricultural Spraying | Commercial Weed Spraying | Petrol Control Spraying
Price Unit
COIL
Package Quantity
400FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 400 FEET
Inch - Metric
Inch
Other Features
High Tensile Strength Yarn Two-Pass Spiral Construction | Silicone-Free
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Spray
Manufacturer URL
https://kuriyama.com
Weight / LBS
76
Long Description
Spray Hose; 1/2" Inside Diameter; 0.79" Outside Diameter; PVC | Polyurethane Inner Material; PVC Outer Material; Yellow ; 600 PSI | 41.3 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.79 Inch | 20.066 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh