Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FC355-10 https://www.bdiexpress.com/medias/INDAERHOSEXX-ELAST-BL-FC355-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE3MHxpbWFnZS9qcGVnfGFHVmhMMmd5WkM4NU5qYzBORGd5TlRRNE56WTJMbXB3Wnd8MzE4NDNhODVmMzM4OTY5NWM3NzZlZmQ4NDRkZDg4M2YyNGM4YThhYTk5YmNkNjkwNDE3NTI3NDkxM2MyNzJjNw
23894407 Hoses 

AEROQUIP AEROQUIP

FC355-10

Description

FC355-10 HYDRAULIC HOSE ; ENGINE/AIR BRAKE

Automotive; 1/2" Inside Diameter; 0.94" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 1250 PSI - 86 Bar Operating Pressure

Part #

FC355-10

BDI #
23894407

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DANFOSS
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.18
EAN
0678146144584
Product Group - BDI
F02192
Type of Hose
Automotive
Inner Material
Rubber
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-40 To 302 Deg F
Operating Pressure
1250 PSI | 86 Bar
Typical Use
Air Brake | Engine
Price Unit
FT
Inch - Metric
Inch
Other Features
Polyester Inner Braid and 1 Wire Braid | Air Not to Exceed 121 Deg C | Burst Pressure 5000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Automotive
Manufacturer URL
Weight / LBS
0.4
Long Description
Automotive; 1/2" Inside Diameter; 0.94" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 1250 PSI - 86 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.94 Inch | 23.876 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh