AEROQUIP
AEROQUIP
FC740-04
AEROQUIP AEROQUIP
Description
FC740-04 STATIC DISSIPATING HOSE ; SMOOTH BORE
Steam; 0.19" Inside Diameter; 0.42" Outside Diameter; Teflon Inner Material; Polyester Outer Material; Black; 3000 PSI - 210 Bar Operating Pressure
Part #
FC740-04
BDI #
23896270
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/FC740-04/p/23896270
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142015
Weight / Kilogram
0.04
Product Group - BDI
F02192
Type of Hose
Steam
Inner Material
Teflon
Outer Material
Polyester
Color
Black
Operating Temperature Range
-40 To 500 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Compressor | Chemical Transfer
Price Unit
FT
Inch - Metric
Inch
Other Features
Smooth Bore | Static Dissipating | Fire Resistant | Burst Pressure 12000 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Steam
Long Description
Steam; 0.19" Inside Diameter; 0.42" Outside Diameter; Teflon Inner Material; Polyester Outer Material; Black; 3000 PSI - 210 Bar Operating Pressure
Inside Diameter
0.19 Inch | 4.826 Millimeter
Outside Diameter
0.42 Inch | 10.668 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh