AEROQUIP
AEROQUIP
GH120-8R500
AEROQUIP AEROQUIP
Description
GH120-8R500 HYDRAULIC HOSE ; DOUBLE WIRE BRAID RUBBER
Hydraulic; 1/2" Inside Diameter; 0.82" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 4500 PSI - 310 Bar Operating Pressure
Part #
GH120-8R500
BDI #
23907177
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/GH120-8R500/p/23907177
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
88.45
EAN
0678146214157
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-70 To 212 Deg F
Operating Pressure
4500 PSI | 310 Bar
Typical Use
Cold Temperature | Construction Equipment
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
2 Wire Braid | Burst Pressure 18000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Long Description
Hydraulic; 1/2" Inside Diameter; 0.82" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 4500 PSI - 310 Bar Operating Pressure
Outside Diameter
0.82 Inch | 20.828 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh