

KURIYAMA
KURIYAMA
K5556-08X100
KURIYAMA KURIYAMA
Description
K5556-08X100 DRY ICE TRANSFER HOSE ; 1/2"X100' PU LINED
Specialty Hose; 1/2" Inside Diameter; 0.815" Outside Diameter; PVC | Polyurethane Inner Material; PVC | Polyurethane Outer Material; Blue; 300 PSI | 21 Bar Operating Pressure
Part #
K5556-08X100
BDI #
24459380
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/K5556-08X100/p/24459380
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.07
EAN
0082235321439
Product Group - BDI
F02192
Type of Hose
Specialty
Inner Material
PVC | Polyurethane
Outer Material
PVC | Polyurethane
Color
Blue
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Dry Ice Blasting Equipment
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
2 Layer of High Tensile Strength Yarn
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Specialty
Manufacturer URL
https://kuriyama.com
Weight / LBS
15
Long Description
Specialty Hose; 1/2" Inside Diameter; 0.815" Outside Diameter; PVC | Polyurethane Inner Material; PVC | Polyurethane Outer Material; Blue; 300 PSI | 21 Bar Operating Pressure
Outside Diameter
0.815 Inch | 20.701 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh