CONTINENTAL
CONTINENTAL
SCP3-08X100
CONTINENTAL CONTINENTAL
Description
SCP3-08IN HYDRAULIC HOSE ; POR NON-RETURNABLE 100FT L 2000 MOQ
Hydraulic Hose; 1/2" Inside Diameter; 0.78" Outside Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black; 3045 PSI | 209.9 Bar Operating Pressure
Part #
SCP3-08X100
BDI #
24576291
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/SCP3-08X100/p/24576291
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.133
EAN
0037256512544
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Polychloroprene
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3045 PSI | 209.9 Bar
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
3.5" Bend Radius | 1 Braid of High-Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
28
Long Description
Hydraulic Hose; 1/2" Inside Diameter; 0.78" Outside Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black; 3045 PSI | 209.9 Bar Operating Pressure
Outside Diameter
0.78 Inch | 19.8 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh